60 in. Wet Mop Handle in Grey
Invader® 60 in. Wet Mop Handle in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy-change, side-gate design
- Adjustable thumb wheel
- Solvent- and acid-resistant frame
Specifications
- Collection:
- Invader®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 2-47/500 in
- Length:
- 64 in
- Material:
- Fiberglass
- Width:
- 2-479/500 in