Fiberglass Wet Mop Handle in Blue
Invader® Fiberglass Wet Mop Handle in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Invader® Side Gate Handle’s thumb wheel clamps the mop firmly in place; should be used with 1" (2.5 cm) headband mops only
Specifications
- Collection:
- Invader®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Height:
- 60 in
- Length:
- 7-3/4 in
- Material:
- Fiberglass
- Width:
- 1-3/4 in