This product requires certification to purchase.

36 in. Cut End Disposable Cotton Dust Mop in Blue

This product has been replaced by

Abco Blue 5 in. Polyester Tie-less Cut-end Dust Mop
Abco 5 x 36 in. Polyester Tie-less Cut-end Dust Mop
Manufacturer Part #DMTL-12536DBCFE
You last purchased this on
 
Rubbermaid

Kut-A-Way® 36 in. Cut End Disposable Cotton Dust Mop in Blue

Brand image
You last purchased this on
 

This product has been replaced by

Abco Blue 5 in. Polyester Tie-less Cut-end Dust Mop
Abco 5 x 36 in. Polyester Tie-less Cut-end Dust Mop
Manufacturer Part #DMTL-12536DBCFE
Rubbermaid

Kut-A-Way® 36 in. Cut End Disposable Cotton Dust Mop in Blue

  • Fast #
  • Part #NFGK15500BL00
  • Item #3442542
  • Manufacturer Part #FGK15500BL00
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cut-end mop excellent for general purpose dust mopping
  • Pre-laundered and pre-shrunk
  • Launderable for long product life
  • Envelope backing style
  • Envelope-end backing style
  • Requires Certification

Specifications

Collection:
Kut-A-Way®
Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
1-1/2 in
Length:
36 in
Material:
Cotton
Width:
5 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing