This product has been replaced by
Manufacturer Part #DMTL-13524WFE
Kut-A-Way®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 288-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pre-laundered and pre-shrunk
- Launderable for long product life
- Envelope backing style
- Envelope-end backing style
Specifications
- Application:
- Commercial
- Collection:
- Kut-A-Way®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-9/10 in
- Length:
- 24 in
- Material:
- Cotton
- Material Type:
- PET
- Width:
- 5 in