Upright Dust Pan in Black
Lobby Pro® Upright Dust Pan in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Self-opening/closing cover
- Built-in recess on the back of the pan allows emptying without touching the pan bottom
- Yoke and handle assembly features larger, quieter hinge pins
- Wheels and wear pads on the back of the pan provide long product life
- Lightweight construction reduces the risk of back strain
- Lobby broom sold separately
Specifications
- Collection:
- Lobby Pro®
- Color Finish Name:
- Black
- Height:
- 5 in
- Length:
- 12-4/5 in
- Material:
- Plastic
- Width:
- 11-3/10 in