Microburst® 3000
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3360-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Contains 63% less VOCs per spray than a standard aerosol
- Refill actuator distributes the finest dry mist for long-lasting performance
- All refills contain Microtrans® Odor Neutralizer
Specifications
- Brand Model Compatibility:
- Microburst®3000 Airfresheners
- Collection:
- Microburst® 3000
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4-29/32 in
- Maximum Temperature:
- 120
- Size:
- 2.6 oz
- Weight:
- 3 lb
- Width:
- 1-13/16 in