This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

Microburst® 3000

  • Fast #
  • Part #NFG750363
  • Item #4418090
  • Manufacturer Part #FG750363
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Microburst® 3000

  • Fast #
  • Part #NFG750363
  • Item #4418090
  • Manufacturer Part #FG750363
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3360
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Contains 63% less VOCs per spray than a standard aerosol
  • Refill actuator distributes the finest dry mist for long-lasting performance
  • All refills contain Microtrans® Odor Neutralizer
  • Requires Certification

Specifications

Brand Model Compatibility:
Microburst®3000 Airfresheners
Collection:
Microburst® 3000
Color Finish Category:
Whites
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
4-29/32 in
Maximum Temperature:
120
Size:
2.6 oz
Weight:
3 lb
Width:
1-13/16 in