6 in. Linen Fresh Refill
Microburst® 6 in. Linen Fresh Refill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 1120-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Consistent odor neutralization and fragrant air freshening
- Helps reinforce area cleanliness
- Patented refill actuator
- Long-lasting refill; good for up to 9000 releases
Specifications
- Collection:
- Microburst®
- Depth:
- 8-1/5 in
- Height:
- 6 in
- Weight:
- 3 lb
- Width:
- 6 in