Aerosol LCD Dispenser in Polished Chrome
Microburst® 9000 Aerosol LCD Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 408-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Part of coordinated suite of washroom products
- LCD model features flexible programming options: 12/24 hours per day; or 5, 6, or 7 days per week
- LCD includes visual battery gauge and patented "Days To Refill" indicators
- Smart chip technology maximizes odor control effectiveness for 90 to 180 days
- Reliable, lowest cost-in-use system
- Color: Chrome
Specifications
- Collection:
- Microburst® 9000
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Green Seal Certified:
- No
- Height:
- 8-3/4 in
- Length:
- 4-33/100 in
- Material:
- Plastic
- Width:
- 3-14/25 in