This product requires certification to purchase.

LCD Dispenser in White

You last purchased this on
 
Rubbermaid

Microburst® LCD Dispenser in White

  • Fast #
  • Part #N1793535
  • Item #4387990
  • Manufacturer Part #1793535
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Microburst® LCD Dispenser in White

  • Fast #
  • Part #N1793535
  • Item #4387990
  • Manufacturer Part #1793535
4.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 408
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Attractive and compact
  • Patented refill actuator
  • Refills are good for at least 30 days
  • Requires Certification

Specifications

Collection:
Microburst®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
9-3/10 in
Material:
Plastic
Width:
3-3/10 in