Microburst®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3360-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eliminates offensive odors
- Patented refill actuator
- Long-lasting refill; good for up to 3,000 releases
Specifications
- Collection:
- Microburst®
- Depth:
- 7-1/2 in
- Height:
- 5-2/5 in
- Weight:
- 3 lb
- Width:
- 5-3/5 in