This product requires certification to purchase.

11-1/5 in. Sweeper

You last purchased this on
 
Rubbermaid

Model 4213-88 11-1/5 in. Sweeper

  • Fast #
  • Part #NFG421388BLA
  • Item #3443228
  • Manufacturer Part #FG421388BLA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Model 4213-88 11-1/5 in. Sweeper

  • Fast #
  • Part #NFG421388BLA
  • Item #3443228
  • Manufacturer Part #FG421388BLA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two types of brushes
  • Dual debris pans with one-touch cleaning doors
  • Designed for larger debris
  • Used on bare floors or low pile carpets
  • Easy-to empty trays
  • Constructed of durable galvanized steel and tough ABS plastic
  • Low-profile design provides easy access around and under furniture
  • Efficient 7.5 in sweep path with protective bumper
  • Soft rubber wheels glide easily on any surface
  • Requires Certification

Documents


Specifications

Collection:
Model 4213-88
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
44 in
Length:
10-1/2 in
Size:
10-1/2 in x 9-1/2 in x 44 in
Weight:
19.6 lb
Width:
9-1/2 in