Frequently Purchased Together
Product Details
Product Details
- Zippered front allows easy ergonomic access to waste to make emptying easier
- Easy-to-clean smooth surface helps keep it looking new
- 6 eye-holes allows bag to fit most janitorial cleaning and housekeeping carts
- Measures 30-1/2 in. x 10-1/2 in.
Specifications
- Capacity:
- 24 gal
- Color Finish Name:
- Yellow
- Height:
- 17-1/5 in
- Length:
- 9-1/10 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Origin:
- Global
- Product Type:
- Replacement Bag
- Weight:
- 6.33 lb
- Width:
- 6-1/2 in