Frequently Purchased Together
Product Details
Product Details
- Reliable for industrial and hospital use
- Rounded corners and won't chip, dent, rust
Specifications
- Capacity:
- 28 qt
- Color Finish Name:
- Black
- Height:
- 15-3/10 in
- Length:
- 14-1/2 in
- Material:
- Thermoset Plastic
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Weight:
- 4 lb
- Width:
- 10-1/2 in