Frequently Purchased Together
Product Details
Product Details
- Rolled rims add strength and are easy to clean
- Fits under standard height desk
- Recycling options available
- Easy-to-clean
- Perfect for home, office, and more
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 qt
- Color Finish Name:
- Beige
- Depth:
- 1-1/4 in
- FM Approved:
- No
- Height:
- 12-13/100 in
- Length:
- 11-19/50 in
- Material:
- Plastic
- Material Type:
- Resin
- Origin:
- Domestic
- Product Type:
- Waste Basket
- Size:
- 12-13/100 in x 8-1/4 in x 11-19/50 in
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 8-1/4 in