This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

  • Fast #
  • Part #NFG295600BEIG
  • Item #3442579
  • Manufacturer Part #FG295600BEIG
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

  • Fast #
  • Part #NFG295600BEIG
  • Item #3442579
  • Manufacturer Part #FG295600BEIG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits in well in many home and work environments
  • Rims add durability
  • Won't chip, rust or dent
  • Easy-to-clean
  • Perfect for home, office, and more
  • Requires Certification

Documents


Specifications

Capacity:
28-1/8 qt
Color Finish Name:
Beige
Height:
15 in
Length:
14-3/8 in
Material:
Plastic, Resin
Origin:
Domestic
Product Type:
Waste Basket
Size:
14-3/8 in x 10-1/4 in x 15 in
Weight:
1.6 lb
Width:
10-1/4 in