Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Contains 63% less VOCs per spray than a standard aerosol
- Refill actuator distributes the industry’s finest mist for longer lasting fragrance patrons will notice
- Fragrance: Mango - A sweet smelling tropical fragrance with a suggestion of papaya andstrawberry rests on notes of honeyed florals, vanilla, and coconut
Specifications
- Brand Model Compatibility:
- Microburst® 9000 Dispenser
- Green Seal Certified:
- No
- Size:
- 5.25 oz
- Weight:
- 3 lb