This product has been replaced by
Manufacturer Part #WS-0001
Frequently Purchased Together
Product Details
Product Details
- Lightweight, versatile sign for effective safety communication
- "Caution" warning message imprinted in English, French, and Spanish provides effective communication to a broad audience
- Folds and has integrated carry handles to provide easy transport and storage on cleaning carts, rim caddies, and in closets
- Four-sided sign has the stability of a caution cone with the storage ability of an A-frame
- ANSI/OSHA-compliant color and graphics
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Name:
- Yellow
- Height:
- 25 in
- Length:
- 26 in
- Lettering:
- Caution
- Material:
- Plastic
- Number of Faces:
- 2
- Weight:
- 15 lb
- Width:
- 11 in