This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

  • Fast #
  • Part #NFG611278YEL
  • Item #3442698
  • Manufacturer Part #FG611278YEL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

  • Fast #
  • Part #NFG611278YEL
  • Item #3442698
  • Manufacturer Part #FG611278YEL
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Warning printed in English, French, German and Spanish for maximum effective communication
  • Lightweight and versatile, easy to transport
  • Two-sided model excellent for use in small or narrow areas
  • Folds flat for quick and easy storage
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Depth:
12 in
Height:
25 in
Length:
26 in
Material:
Plastic
Weight:
2.233 lb
Width:
11 in