Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Slow-close, integrated lid damper keeps odors and bacteria from escaping
- Puncture-resistant, all-plastic construction
- Ideal for medical waste containment
- Quiet, Heavy duty pedal for hands-free, sanitary use
- Made in USA
Documents
Specifications
- Capacity:
- 23 gal
- Color Finish Name:
- Beige
- FM Approved:
- Yes
- Height:
- 32-46/73 in
- Length:
- 16-1/2 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Waste Container, Container
- Weight:
- 15 lb
- Width:
- 19-3/4 in