Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight and compact
- Unique funnel-shaped strainer
- Plastic
- Nests and stacks for easy storage
- Nest and stack for convenient transport and storage between jobs
Specifications
- Color Finish Name:
- Steel
- Green Seal Certified:
- No
- Height:
- 12 in
- Length:
- 17 in
- Material:
- Plastic
- Size:
- 15 qt
- Width:
- 10-1/2 in