Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Printed in English and Spanish on all four sides
- Can be read from 40 ft away
- With keyhole openings
- Size: 12 1/4" x 12 1/4"
- Bright Yellow
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 36 in
- Length:
- 12-3/10 in
- Lettering:
- Caution Wet Floor
- Material:
- Plastic
- Weight:
- 3.99 lb
- Width:
- 12-1/5 in