Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 100% lambs wool duster
- Ideal for dusting large areas quickly
- Dimensions: 30"- 40"
- Weight: .3 lbs.
- Color: Black Handle with Lambs Wool
Specifications
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Plastic
- Length:
- 42 in
- Material:
- Lambswool
- Weight:
- 1.8 lb