This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

  • Fast #
  • Part #NFG9S1500YEL
  • Item #3442073
  • Manufacturer Part #FG9S1500YEL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

  • Fast #
  • Part #NFG9S1500YEL
  • Item #3442073
  • Manufacturer Part #FG9S1500YEL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sign and pole combination blocks doorway
  • Twisting action secures pole in doorways up to 44" wide to prevent entry
  • Soft, pliable sign rolls up on pole for easy storage
  • Open it measures 13" x 44" x 1"
  • Closed it measures 13" x 25" x 1"
  • Color: Yellow
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Color Finish Name:
Yellow
Height:
12-4/5 in
Length:
13 in
Lettering:
CLOSED FOR CLEANING
Material:
Fabric
Weight:
5.5 lb
Width:
28 in