Frequently Purchased Together
Product Details
Product Details
- Access-prevention design
- Torsion-action horizontal-mount pole
- Soft, pliable sign rolls around pole for easy storage
- Bold block lettering
- Thick and durable
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Name:
- Yellow
- Height:
- 12-4/5 in
- Length:
- 13 in
- Lettering:
- Closed for Cleaning
- Material:
- Plastic
- Weight:
- 5.5 lb
- Width:
- 50 in