This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

  • Fast #
  • Part #NFGM15000WH00
  • Item #3441999
  • Manufacturer Part #FGM15000WH00
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

  • Fast #
  • Part #NFGM15000WH00
  • Item #3441999
  • Manufacturer Part #FGM15000WH00
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pre-treated and good for 500,000 sq ft before replacement
  • Envelope end backing
  • Untreated, cut-end 4-ply cotton yarn provides excellent dust pickup
  • Slide-in style backing for easy, secure fit
  • Up to 100% recycled, post-industrial cotton
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
12-1/10 in
Length:
40 ft
Material:
Cotton
Width:
5 in