Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- White dust head fits HiDuster® Rubbermaid® Commercial T120
- It has a lightweight handle for good strength-to-weight ratio and corrosion resistance
- Replacement heads are available to extend product life
- Suitable for commercial and industrial applications
- 65 inches long by 3 inches wide by 1.625 inches high. 1.416 pounds
Specifications
- Color Finish Name:
- White
- Length:
- 11-3/4 in
- Material:
- Cotton
- Product Type:
- Duster