Frequently Purchased Together
Product Details
Product Details
- 24 oz value pro cotton wet mop
- 1 in headband
- Cotton mop for general, all-purpose cleaning, rayon mop for finish application
- Recycled content: Up to 100% post-industrial cotton
- Shipped as compact mop packages
- Non-launderable, bucket wash/wring only
- Made in the USA
Specifications
- Application:
- All Purpose, General Purpose, Cleaning
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2 in
- Length:
- 5-1/2 in
- Material:
- Cotton, Fiber
- Material Type:
- Rayon
- Size:
- 24 oz
- Width:
- 7 in