800mL Lotion Soap Refill (Case of 4)
OneShot® 800mL Lotion Soap Refill (Case of 4)
Frequently Purchased Together
Product Details
Product Details
- The OneShot® Dye & Fragrance Free Lotion Hand Soap refill is for use in OneShot® Lotion Dispensers.
- Dye-free and fragrance-free
- PH balanced and enriched with skin conditioners
- Specially formulated for frequent hand washing and NSF E1 approved
- Box-less refill means 80% less packaging waste over bulk gallon
Specifications
- Application:
- Hand Wash
- Capacity:
- 800 mL
- Collection:
- OneShot®
- Color Finish Category:
- Greens
- Color Finish Name:
- Teal
- Green Seal Certified:
- No
- Height:
- 7-1/8 in
- Package Quantity:
- Case of 4