This product requires certification to purchase.

800ml Enriched Lotion Hand Soap with Moisturizer (Case of 4)

You last purchased this on
 
Rubbermaid

OneShot® 800ml Enriched Lotion Hand Soap with Moisturizer (Case of 4)

  • Fast #
  • Part #NFG4013111
  • Item #8116684
  • Manufacturer Part #FG4013111
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

OneShot® 800ml Enriched Lotion Hand Soap with Moisturizer (Case of 4)

  • Fast #
  • Part #NFG4013111
  • Item #8116684
  • Manufacturer Part #FG4013111
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • More hand washes per fill reduces labor and soap cost
  • High-quality formulations enriched with moisturizers
  • Sealed refill eliminates potential for contamination
  • Box-less refill means 80% less packaging waste over bulk gallon
  • Hygienically sealed refill eliminates potential for contamination
  • Requires Certification

Specifications

Application:
Hand Wash
Collection:
OneShot®
Color Finish Category:
Blues
Color Finish Name:
Blue
Green Seal Certified:
Yes
Package Quantity:
Case of 4
Size:
800 mL