Low Profile Foam Dispenser in Polished Chrome
OneShot® Low Profile Foam Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144Product Details
Product Details
- RCP's new OneShot® for modern lighting has been designed to provide the optimum performance in high traffic areas with the latest in lighting technologies
- Touch-free with reliable smart sensor technology eliminates the problem of no triggering or false triggering, no matter where the light sources is located. Users can count on the dispenser to dose when it's needed and only when it's needed
- Made to withstand the most challenging, high-traffic environments such as, airports, casinos, and office buildings
- Energy efficient cam-gear technology provides industry-leading batter life - up to 90,000 cycles or 2 years
- Rubbermaid's OneShot Foam pups are newly-designed to pull excess foam soap back into the refill after dispensing
- No clogs, drips, or messy cleanup
- Pairs well with the RCP AutoFaucet® design
- Mounts flush with the counter to maintain the clean look of your washroom and optimizes wall space
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- AutoFauce®
- Capacity:
- 800 ml
- Collection:
- OneShot®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Type:
- Automatic
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Origin:
- Global
- Power Source:
- Battery
- UL Listed:
- No
- UPC:
- 086876226805