This product requires certification to purchase.

Low Profile Liquid Soap Dispenser in Polished Chrome

You last purchased this on
 
Rubbermaid

OneShot® Low Profile Liquid Soap Dispenser in Polished Chrome

  • Fast #
  • Part #NFG402241
  • Item #4418071
  • Manufacturer Part #FG402241
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

OneShot® Low Profile Liquid Soap Dispenser in Polished Chrome

  • Fast #
  • Part #NFG402241
  • Item #4418071
  • Manufacturer Part #FG402241
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Touch-free delivery eliminates cross-contamination to reduce the spread of germs
  • Reliable, controlled dispensing of concentrated soaps eliminates overuse and costly waste
  • industry-leading battery life up to 3 years or 120,000 cycles
  • No clogs, drips, or messy cleanup
  • Helps earn LEED credits
  • 3 year warranty
  • .8ml dosage
  • A/C adapter sold separately to eliminate the need for batteries
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
OneShot®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Plastic
Origin:
Global