This product requires certification to purchase.

Open Sided Utility Cartridge in Black

You last purchased this on
 
Rubbermaid

Open Sided Utility Cartridge in Black

  • Fast #
  • Part #NFG409100BLA
  • Item #3443001
  • Manufacturer Part #FG409100BLA
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Open Sided Utility Cartridge in Black

  • Fast #
  • Part #NFG409100BLA
  • Item #3443001
  • Manufacturer Part #FG409100BLA
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sized to carry large loads and reduce return trips
  • Open on all sides for easy loading
  • Rounded corners
  • Capacity: 300 lbs
  • Comfortable, rounded handles
  • Requires Certification

Specifications

Capacity:
300 lb
Color Finish Name:
Black
Height:
37-4/5 in
Length:
40-3/5 in
Material:
Plastic
Material Type:
Polypropylene
Weight:
43.4 lb
Width:
20 in