This product requires certification to purchase.

Polypropylene Extended Base Ladder Holder in Black for RCP 1997208 and 1997209 Medium Heavy Duty Adaptable Carts

You last purchased this on
 
Rubbermaid

Polypropylene Extended Base Ladder Holder in Black for RCP 1997208 and 1997209 Medium Heavy Duty Adaptable Carts

  • Fast #
  • Part #R1997230
  • Item #7563375
  • Manufacturer Part #1997230
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Polypropylene Extended Base Ladder Holder in Black for RCP 1997208 and 1997209 Medium Heavy Duty Adaptable Carts

  • Fast #
  • Part #R1997230
  • Item #7563375
  • Manufacturer Part #1997230
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Extended base for medium cart for carrying tall objects such as a ladder
  • Requires Certification

Specifications

Brand Model Compatibility:
Ladder shelf for HD Adaptable Cart
Capacity:
40 lb
Color Finish Name:
Black
Height:
6-1/2 in
Length:
25-35/100 in
Material:
Resin, Plastic
Material Type:
Polypropylene
Size:
Medium
Tool Type:
Heavy Duty Adaptable Cart Accessory
Width:
11-33/50 in