Protective Liner for Baby Changing Station in White
Protective Liner for Baby Changing Station in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Laminated two-ply tissue paper
- Laminated 2-ply construction for maximum absorption and antimicrobial protection
- Absorbs liquid to increase the life of the baby changing table
- Box comes with 320 baby changing pads
- Each pad measures 13.25-inches long x 5.5-inches wide
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6 in
- Length:
- 13-2/10 in
- Width:
- 5-1/2 in