This product requires certification to purchase.

52 in. Microfiber Floor Cleaning System

You last purchased this on
 
Rubbermaid

Pulse™ 52 in. Microfiber Floor Cleaning System

  • Fast #
  • Part #N3486108
  • Item #4388014
  • Manufacturer Part #3486108
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Pulse™ 52 in. Microfiber Floor Cleaning System

  • Fast #
  • Part #N3486108
  • Item #4388014
  • Manufacturer Part #3486108
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The PULSE™ features a patented onboard reservoir and solution system to evenly dispense liquid behind the mop
  • Improves productivity
  • Includes spray mop and 1 refill
  • Ergonomic trigger handle for comfort
  • Lightweight construction for ease of use
  • Requires Certification

Specifications

Collection:
Pulse™
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Height:
3-1/2 in
Length:
52 in
Width:
4-1/2 in