This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

Ranger®

  • Fast #
  • Part #NFG843088BEIG
  • Item #3443301
  • Manufacturer Part #FG843088BEIG
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Ranger®

  • Fast #
  • Part #NFG843088BEIG
  • Item #3443301
  • Manufacturer Part #FG843088BEIG
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-capacity waste management
  • For high-traffic areas
  • Permanently attached hinged lid for easy emptying
  • Metal retainers keep can liners securely in place and eliminate knot tying
  • ADA Compliant and Factory Mutual (FM) Approved
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
35 gal
Collection:
Ranger®
Color Finish Name:
Beige
Height:
41 in
Material:
Metal
Origin:
Domestic
Product Type:
Container
Weight:
30.4 lb
Width:
21-1/2 in