Ranger®
Frequently Purchased Together
Product Details
Product Details
- High-capacity waste management
- For high-traffic areas
- Permanently attached hinged lid for easy emptying
- Metal retainers keep can liners securely in place and eliminate knot tying
- ADA Compliant and Factory Mutual (FM) Approved
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 35 gal
- Collection:
- Ranger®
- Color Finish Name:
- Black
- Height:
- 41 in
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Container
- Width:
- 21-1/2 in