Ranger®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Modern styling with classic Rubbermaid durability
- Designed for stadiums, parks, shopping malls and other high-traffic areas
- Permanently attached hinged lid for easy emptying
- Ideal for high-capacity waste management
- Measures 49-1/4" x 24-7/8"
- Made in the USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 65 gal
- Collection:
- Ranger®
- Color Finish Name:
- Black
- FM Approved:
- No
- Height:
- 41-1/2 in
- Length:
- 19-1/2 in
- Material:
- Resin
- Origin:
- Domestic
- Product Type:
- Container
- UL Listed:
- No
- Width:
- 24-9/10 in