21 gal Half Round Stainless Steel Can
Refine 21 gal Half Round Stainless Steel Can
Frequently Purchased Together
Product Details
Product Details
- Featuring a classic design and fingerprint resistant stainless steel, the Refine™ waste container is designed to complement any environment
- Lid lifts off for easy access to liner bag
- Integrated liner cinch makes liner changes quick and easy
- Integrated handles improve grip and ergonomics, reducing user strain and improving efficiency when emptying containers
- Affordable waste containers that complement any environment without sacrificing budget
- Commercial grade material is durable and ensures the receptacle withstands the rigors of everyday use
- Designed with the highest craftsmanship standards
- Anti-skid feet ensure the surrounding environment stays beautiful
- Design seamlessly fits into any space for a discreet look that enhances overall guest experience
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 21 gal
- Collection:
- Refine
- Color Finish Name:
- Stainless Steel
- Height:
- 29-1/2 in
- Length:
- 19-7/10 in
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Trash Can
- Weight:
- 23.8 lb
- Width:
- 13-7/10 in