S Size Heavy Duty Thermoplastic and HDPE Adaptable Utility Cart in Black
S Size Heavy Duty Thermoplastic and HDPE Adaptable Utility Cart in Black
Package Quantity Info:
Each: 1 Case: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Handle adjusts to 4 positions to accommodate users of all heights
- Flip-up shelf is perfect for laptop use or small part assembly
- pipe cutting notch prevents pipe or conduit from rolling when cutting
- slots around rim accommodates small hand tools
- holes in leg provide wire spool storage
Specifications
- Capacity:
- 500 lb
- Color Finish Name:
- Grey
- Height:
- 36 in
- Length:
- 46-1/5 in
- Material:
- Resin
- Material Type:
- Polymer
- Size:
- Small
- Tool Type:
- Heavy Duty Adaptable Cart
- Weight:
- 36.5 lb
- Width:
- 17-3/4 in