This product requires certification to purchase.

Portable Odor Control System in Off White

You last purchased this on
 
Rubbermaid

SeBreeze® Portable Odor Control System in Off White

  • Fast #
  • Part #RFG9C90000000
  • Item #3441592
  • Manufacturer Part #FG9C90000000
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

SeBreeze® Portable Odor Control System in Off White

  • Fast #
  • Part #RFG9C90000000
  • Item #3441592
  • Manufacturer Part #FG9C90000000
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Off White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ideal for small, confined areas
  • Use as a wall-mounted or free standing unit
  • Features 24 hour odor control for a full 30 days
  • Air flow vents and battery operated fan disperse fragrance continuously for complete room coverage
  • Requires Certification

Specifications

Collection:
SeBreeze®
Color Finish Name:
Off White
Depth:
2-3/5 in
Height:
5-1/2 in
Width:
3-1/2 in