15 gal Recycling Container Lid in Blue
Slim Jim® 15 gal Recycling Container Lid in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Rubbermaid Commercial Slim Jim® recycling lids are designed to make recycling easier with consistent color-coding, lid openings and waste stream options
- Red, yellow, green, blue, black and brown color options available
- Four lid openings are available: mixed recycling, paper, bottles/cans and open top
- Integrated billboard increases waste stream visibility for patrons and staff
- Compatible with label kit, 2018391, which offers 10 waste stream options - mixed recycling, paper, plastic, glass, cans, bottles/cans, compost, organic waste, landfill and trash
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Slim Jim® RFG354173BLUE Recycling Container
- Capacity:
- 15.875 gal
- Collection:
- Slim Jim®
- Color Finish Name:
- Blue
- Height:
- 6-1/100 in
- Length:
- 20-43/100 in
- Material:
- Resin
- Package Quantity:
- Case of 4
- Weight:
- 0.82 lb
- Width:
- 11-13/25 in