23 gal Container with Vent Channel in Beige
Slim Jim® 23 gal Container with Vent Channel in Beige
Package Quantity Info:
Each: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Innovative venting channels reduce the lifting force needed to empty receptacle by up to 60%
- Molded-in holes and cinch points hold liners in place, eliminating the need for tying knots
- Ergonomically designed
- Handles a high volume of waste
- Perfect when space is at a premium
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 23 gal
- Collection:
- Slim Jim®
- Color Finish Name:
- Beige
- Height:
- 30 in
- Length:
- 22 in
- Material:
- Resin
- Origin:
- Domestic
- Product Type:
- Container
- UPC:
- 086876186369
- Weight:
- 7.8 lb
- Width:
- 11 in