30 x 22 x 11 in. 23 gal Resin Waste Trash Container in Blue
Slim Jim® 30 x 22 x 11 in. 23 gal Resin Waste Trash Container in Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 32-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Venting channels make removing liners from the trash can up to 80% easier, improving productivity and reducing the risk of worker injury
- 4 bag cinches secure liners around the rim of the garbage can and create quick, knot-free liner changes
- Robust handles at the base and rim of the garbage can resist tearing and improve control while lifting and emptying
- Crafted of the highest quality commercial-grade materials for superior durability
- Crafted of the highest quality commercial-grade materials for superior durability.
Specifications
- ADA Compliant:
- No
- Capacity:
- 23 gal
- Collection:
- Slim Jim®
- Color Finish Name:
- Blue
- FM Approved:
- No
- Height:
- 30 in
- Length:
- 22 in
- Material:
- Resin
- Origin:
- Domestic
- Product Type:
- Waste Container, Container
- UL Listed:
- No
- Weight:
- 7.8 lb
- Width:
- 11 in