This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

Slim Jim®

  • Fast #
  • Part #NFG269288BLUE
  • Item #3443230
  • Manufacturer Part #FG269288BLUE
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Slim Jim®

  • Fast #
  • Part #NFG269288BLUE
  • Item #3443230
  • Manufacturer Part #FG269288BLUE
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For collection of bottles and cans
  • Two holes provide easy access
  • Color-coded to encourage proper separation of recyclable waste
  • Lid material is made of polypropylene
  • Use Waste Stream Label Kit Version F (2018391) to ensure waste sortation accuracy
  • Requires Certification

Specifications

Collection:
Slim Jim®
Color Finish Name:
Blue
Height:
2-4/5 in
Length:
20-2/5 in
Material:
Plastic
Weight:
0.8 lb
Width:
11-3/10 in