This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

Slim Jim®

  • Fast #
  • Part #NFG270388BLUE
  • Item #3442018
  • Manufacturer Part #FG270388BLUE
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Slim Jim®

  • Fast #
  • Part #NFG270388BLUE
  • Item #3442018
  • Manufacturer Part #FG270388BLUE
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Slotted top for insertion of paper
  • Fits on 3540, 3541 and 3554 containers
  • Fits 16 Gal and 32 Gal Slim Jim® Containers
  • Lid material is made of polypropylene
  • Use Waste Stream Label Kit Version F (2018391) to ensure waste sortation accuracy
  • Requires Certification

Specifications

Collection:
Slim Jim®
Color Finish Name:
Blue
Height:
2-4/5 in
Length:
20-1/2 in
Material:
Plastic
Weight:
0.8 lb
Width:
11-3/10 in