This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

Slim Jim®

  • Fast #
  • Part #NFG354007BLUE
  • Item #3441914
  • Manufacturer Part #FG354007BLUE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Slim Jim®

  • Fast #
  • Part #NFG354007BLUE
  • Item #3441914
  • Manufacturer Part #FG354007BLUE
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Venting channels take strain out of liner removal
  • Space-saving profile fits in many locations
  • Includes four patent-pending can liner cinches to improve productivity
  • Molded-in handles and base grips make lifting and emptying easier
  • Crafted of the highest quality commercial-grade materials for superior durability.
  • Requires Certification

Specifications

Capacity:
23 gal
Collection:
Slim Jim®
Color Finish Name:
Blue
Height:
30 in
Length:
22 in
Material:
Plastic
Weight:
7.8 lb
Width:
11 in