This product requires certification to purchase.

Recycled Bottle and Can Top

You last purchased this on
 
Rubbermaid

Slim Jim® Recycled Bottle and Can Top

  • Fast #
  • Part #NFG269288GRN
  • Item #3442846
  • Manufacturer Part #FG269288GRN
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Slim Jim® Recycled Bottle and Can Top

  • Fast #
  • Part #NFG269288GRN
  • Item #3442846
  • Manufacturer Part #FG269288GRN
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Round-hole tops for glass bottles, jars and metal cans
  • Fits on 3540, 3541 and 3554 containers
  • Requires Certification

Specifications

Collection:
Slim Jim®
Color Finish Name:
Green
Height:
2-3/4 in
Length:
20-3/8 in
Material:
Resin
Width:
11-5/16 in