Heavy Duty Medium Wet Mop in Blue
This product has been replaced by
Manufacturer Part #CLM-303SBFE
Super Stitch® Heavy Duty Medium Wet Mop in Blue
Frequently Purchased Together
Product Details
Product Details
- Blend of cotton and synthetic yarns for absorbency and strength
- Looped ends and yarn tailband mop for greater floor coverage
Specifications
- Application:
- Commercial
- Collection:
- Super Stitch®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2 in
- Length:
- 5-1/2 in
- Material:
- Cotton, Synthetic Yarn
- Material Type:
- PET
- Size:
- Medium
- Width:
- 7 in